4 oz. Water Soluble Paste Flux
H-20® 4 oz. Water Soluble Paste Flux
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3024-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Water flushable
- Effective on most metals, excluding aluminum and stainless steel
- Compatible with common plumbing solder alloys
- Can be used on copper piping without discoloration
- Good for large diameter copper piping
- 100 percent lead-free paste cleans, fluxes and copper piping to provide uniform solder flow
- Meets ASTM standard B-813
- NSF standard 14 (Performance) and standard 61 (Health Effects) certified
- Safe for use in potable water applications
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Application:
- Residential, Soldering
- CARB OTC LEED Compliant:
- Yes
- Collection:
- H-20®
- Color:
- Light Yellow
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- Yes
- Product Type:
- Flux
- Size:
- 4 oz
- Temperature Range:
- 400 to 700 Deg F
- UPC:
- 038753301310