This product requires certification to purchase.

H2O Water SOLUBLE PASTE FLUX 1.7 oz

Oatey®

H2O Water SOLUBLE PASTE FLUX 1.7 oz

  • Fast #
  • Part #O30130
  • Item #842565
  • Manufacturer Part #30130
3.9 out of 5 Customer Rating
Brand image
Oatey®

H2O Water SOLUBLE PASTE FLUX 1.7 oz

  • Fast #
  • Part #O30130
  • Item #842565
  • Manufacturer Part #30130
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 9000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® H-20®5 Paste Flux is a water flushable soldering paste flux designed to clean and flux most commonly soldered metals.
  • Effective on most metals, excluding aluminum and stainless steel
  • Compatible with common plumbing solder alloys
  • Requires Certification

Documents


Specifications

Application:
Soldering
Product Type:
Flux
Size:
1.7 oz
Type:
O30130
UPC:
038753301303