High Carbon Steel Wire Brush
High Carbon Steel Wire Brush
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 10080-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oatey® economy fitting brush are designed for cleaning the inside of copper fittings prior to soldering. They can also be used to clean brass and plastic
- High carbon steel brush
- Galvanized steel stem
- Sizes range from 1/2 inch-2 inch
- Long lasting and durable
- Can also be used to clean brass and plastic
Documents
Specifications
- Brush Type:
- Wire Brush
- Handle Material:
- Galvanized Steel
- Handle Type:
- Stem
- Height:
- 6 in
- Material:
- High Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3/4 in
- Tool Type:
- Fitting Brush
- UPC:
- 038753313375
- Weight:
- 0.05 lb
- Width:
- 2 in