Quarter-Turn Push Connect Ice Maker Supply Box
Centro II Quarter-Turn Push Connect Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed
- Preloaded nails
- Right or left hand installation
- No support bracket needed
- Valves comply with requirements of NSF 61, Section 9
- Connection type: Push connect
- No hammer
Documents
Specifications
- Box Material:
- PVC
- Collection:
- Centro II
- Depth:
- 3 in
- Height:
- 4-3/4 in
- Overall Box Size:
- 8 in x 4-3/4 in x 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Push Connect
- Supply Box Type:
- Washing Machine
- UPC:
- 038753383125
- Width:
- 8 in