1/4-Turn F1807 PEX Low Lead, Standard Pack, 6' SS Hose
I2K® 1/4-Turn F1807 PEX Low Lead, Standard Pack, 6' SS Hose
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Square Ice Maker Boxes can be used in commercial or residential applications that require supply valves recessed into the wall.
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1807
- Collection:
- I2K®
- Height:
- 6
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1807 PEX
- UPC:
- 038753391465
- Water Hammer Arrestor Included:
- No
- Width:
- 14-1/2