Copper Connection Ice Maker Supply Box
I2K® Copper Connection Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 448-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Preloaded nails
- Right or left hand installation
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
- Valves comply with requirements of NSF 61, Section 9
- No support bracket needed
- Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
- Faceplate Dimensions: 5"W x 6"H
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- I2K®
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 4-1/20 in x 5-3/5 in x 2-7/20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753391304
- Water Hammer Arrestor Included:
- No
- Width:
- 3-1/4