Plastic Face Plate for Ice Maker Supply Box
I2K® Plastic Face Plate for Ice Maker Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3024-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
- Preloaded nails
- Right or left hand installation
- Valves comply with requirements of NSF 61, Section 9
- No support bracket needed
- 1/2" deep faceplate
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- I2K®
- Depth:
- 1/2 in
- Fire Rated:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Washing Machine
- UPC:
- 038753386218
- Water Hammer Arrestor Included:
- No