This product requires certification to purchase.

1/4-Turn F1807 PEX Low Lead Ice Maker Supply Box with Hammer Arrestor

Oatey®

I2K® 1/4-Turn F1807 PEX Low Lead Ice Maker Supply Box with Hammer Arrestor

  • Fast #
  • Part #O39127
  • Item #3891286
  • Manufacturer Part #39127
4.4 out of 5 Customer Rating
Brand image
Oatey®

I2K® 1/4-Turn F1807 PEX Low Lead Ice Maker Supply Box with Hammer Arrestor

  • Fast #
  • Part #O39127
  • Item #3891286
  • Manufacturer Part #39127
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Preloaded nails
  • Right or left hand installation
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Valves comply with requirements of NSF 61, Section 9
  • No support bracket needed
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Box Material:
Plastic
Collection:
I2K®
Connection Size:
1/4
Depth:
2-1/2 in
Fire Rated:
No
Height:
4 in
NSF:
NSF 61-9
NSF Certified:
Yes
Overall Box Size:
4-1/20 in x 5-3/5 in x 2-7/20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
038753391274
Water Hammer Arrestor Included:
Yes
Width:
3-1/4 in