Square, Plain Box, No Valves, With Grommet - Standard Pack
Square, Plain Box, No Valves, With Grommet - Standard Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in several box and valve configurations
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 6
- Length:
- 3-3/8
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-3/8 in x 6 in x 6 in
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753388069
- Water Hammer Arrestor Included:
- No
- Width:
- 6