Square, Plain Box, No Valves - Standard Pack
Square, Plain Box, No Valves - Standard Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 support brackets Included
- High impact polystyrene construction
- Paintable Faceplate
- Box Dimensions: 6"W x 6"H x 3-3/8"D
- Faceplate Dimensions: 8-1/4"W x 8-1/4"H
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Fire Rated:
- No
- Height:
- 6 in
- Length:
- 3-3/8 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Overall Box Size:
- 3-3/8 in x 6 in x 6 in
- Supply Box Connection Type:
- Standard
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753388106
- Water Hammer Arrestor Included:
- No
- Width:
- 6 in