This product requires certification to purchase.

2 in. ABS Knockout Test Cap in White

Oatey®

Knock-Out™ 2 in. ABS Knockout Test Cap in White

  • Fast #
  • Part #O39101
  • Item #4597482
  • Manufacturer Part #39101
3.6 out of 5 Customer Rating
Brand image
Oatey®

Knock-Out™ 2 in. ABS Knockout Test Cap in White

  • Fast #
  • Part #O39101
  • Item #4597482
  • Manufacturer Part #39101
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 4800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solvent welds to sch. 40 ABS and PVC DWV pipe
  • Deeper design provides stronger leak free connections
  • Tab feature keeps hands free of solvent cement
  • Withstands 10 PSI or 30 ft of head pressure
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Knock-Out™
Color Finish Name:
White
Fits Pipe Size:
2 in
Fitting Type:
Knockout Test Cap
Material:
Plastic
Material Type:
ABS DWV
Origin:
Domestic
Schedule Class:
40
UPC:
038753391014