This product requires certification to purchase.

4 oz. Blue Lava Fast Set Hot PVC Pipe Cement

Oatey®

Lava 4 oz. Blue Lava Fast Set Hot PVC Pipe Cement

  • Fast #
  • Part #O32160
  • Item #4210764
  • Manufacturer Part #32160
3.1 out of 5 Customer Rating
Brand image
Oatey®

Lava 4 oz. Blue Lava Fast Set Hot PVC Pipe Cement

  • Fast #
  • Part #O32160
  • Item #4210764
  • Manufacturer Part #32160
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 4464
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Recommended for potable water, sewer, and DWV applications
  • Preferred formula for emergency, repair, and cut in work
  • For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • Extremely fast setting thick formula clings to pipe in wet and underwater applications
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • No primer needed where local code permits
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Requires Certification

Specifications

ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Collection:
Lava
Color:
Blue
GSA Approved:
No
IAPMO Listed:
No
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
4 oz
Temperature Range:
40 to 110 Deg F
UPC:
038753321608