10 - 18 in. Rubber Roof Flashing
Master Flash® 10 - 18 in. Rubber Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 50-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered for profiled roofing systems at any pitch
- Pliable material won't crack or break
- Use silicone sealant between base and surface, and secure with sheet metal screws
- Easily customized to accommodate a broad range of pipe diameters
- Non-fading EPDM collar provides maximum
Documents
Specifications
- Collection:
- Master Flash®
- Color:
- Black
- GSA Approved:
- No
- Heat Rating:
- 212 °F
- IAPMO Listed:
- No
- Pipe Diameter:
- 18 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 25 in x 25 in
- UPC:
- 038753140599