This product requires certification to purchase.

5 in. Plastic 7-3/4 in. Roof Flashing (Carton of 5)

Oatey®

Master Flash® 5 in. Plastic 7-3/4 in. Roof Flashing (Carton of 5)

  • Fast #
  • Part #O14743
  • Item #3795551
  • Manufacturer Part #14743
5 out of 5 Customer Rating
Brand image
Oatey®

Master Flash® 5 in. Plastic 7-3/4 in. Roof Flashing (Carton of 5)

  • Fast #
  • Part #O14743
  • Item #3795551
  • Manufacturer Part #14743
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oatey® Universal Master Flash® roof flashings
  • Rated 212 °F continuous heat and approved for Type B installations
  • Easily customized to accommodate a broad range of pipe diameters
  • Requires Certification

Documents


Specifications

Collection:
Master Flash®
Color:
Black
GSA Approved:
No
Height:
5
IAPMO Listed:
Yes
Package Quantity:
Carton of 5
Pipe Diameter:
5
Roof Flashing Material:
Plastic
Roof Flashing Size:
7-3/4 in
Size:
18 in x 18 in
UPC:
750405147434