6-11 in. EPDM Flashing 14 x 14 in. Base
Master Flash® 6-11 in. EPDM Flashing 14 x 14 in. Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Engineered for profiled roofing systems at any pitch
- Pliable material won't crack or break
- Use silicone sealant between base and surface, and secure with sheet metal screws
- Easily customized to accommodate a broad range of pipe diameters
- Non-fading EPDM collar provides maximum
Specifications
- Collection:
- Master Flash®
- Color:
- Black
- Heat Rating:
- 212
- Height:
- 7
- Pipe Diameter:
- 6
- Roof Flashing Material:
- Rubber
- Roof Flashing Material Type:
- EPDM
- Roof Flashing Size:
- 14 in
- Size:
- 14 in x 14 in
- UPC:
- 038753140568