This product requires certification to purchase.

7-13 in. EPDM Flashing 17 x 17 in. Base

Oatey®

Master Flash® 7-13 in. EPDM Flashing 17 x 17 in. Base

  • Fast #
  • Part #O14057
  • Item #428500
  • Manufacturer Part #14057
4.8 out of 5 Customer Rating
Brand image
Oatey®

Master Flash® 7-13 in. EPDM Flashing 17 x 17 in. Base

  • Fast #
  • Part #O14057
  • Item #428500
  • Manufacturer Part #14057
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Engineered for profiled roofing systems at any pitch
  • Pliable material won't crack or break
  • Use silicone sealant between base and surface, and secure with sheet metal screws
  • Easily customized to accommodate a broad range of pipe diameters
  • Non-fading EPDM collar provides maximum
  • Requires Certification

Specifications

Collection:
Master Flash®
Color:
Black
Heat Rating:
212 °F
Height:
8 in
Pipe Diameter:
13 in
Roof Flashing Material:
Rubber
Roof Flashing Material Type:
EPDM
Roof Flashing Size:
17 in
Size:
17 in x 17 in
UPC:
038753140575