This product requires certification to purchase.

Metal Copper Ice Maker Box

Oatey®

Metal Copper Ice Maker Box

  • Fast #
  • Part #O39141
  • Item #3891300
  • Manufacturer Part #39141
3.1 out of 5 Customer Rating
Brand image
Oatey®

Metal Copper Ice Maker Box

  • Fast #
  • Part #O39141
  • Item #3891300
  • Manufacturer Part #39141
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Box recesses into the wall
  • Includes screw-on faceplate frame
  • Commercial or residential applications
  • Requires Certification

Documents


Specifications

Box Material:
Metal
Depth:
2-1/2 in
Gauge (metal):
20 ga
Height:
6-3/4 in
Overall Box Size:
5-1/2 in x 5 in x 2-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
Copper
Supply Box Type:
Ice Maker
UPC:
038753391410
Water Hammer Arrestor Included:
No
Width:
6-3/4 in