This product requires certification to purchase.

Metal Ice Maker Plain Supply Box

Oatey®

Metal Ice Maker Plain Supply Box

  • Fast #
  • Part #O38687
  • Item #2247042
  • Manufacturer Part #38687
3.8 out of 5 Customer Rating
Brand image
Oatey®

Metal Ice Maker Plain Supply Box

  • Fast #
  • Part #O38687
  • Item #2247042
  • Manufacturer Part #38687
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 300
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of 20 gauge steel
  • Nailplate support brackets
  • Box Dimensions: 5-1/2"W x 5"H x 2-1/2"D
  • Faceplate Interior Dimensions: 5"W x 5"H
  • Faceplate Exterior Dimensions: 6-3/4"W x 6-3/4"H
  • Requires Certification

Specifications

Box Material:
Metal
Depth:
2-1/2
Gauge (metal):
20
Height:
6-3/4
Overall Box Size:
5-1/2 in x 5 in x 2-1/2 in
Supply Box Connection Type:
Standard
Supply Box Type:
Ice Maker
UPC:
038753386874
Water Hammer Arrestor Included:
No
Width:
6-3/4