1/4-Turn CPVC Round Ice Makes Supply Box
Moda™ 1/4-Turn CPVC Round Ice Makes Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Rimob 1/4 Turn Cpvc Standard Pack Ll
- Includes preloaded nails and 2 support brackets for mounting options
- Valves comply with requirements of NSF 61, Section 9
Documents
Specifications
- Box Material:
- Plastic
- Collection:
- Moda™
- Depth:
- 2-7/8
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 6-7/10 in x 5-6/25 in x 3-2/25 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753392080
- Water Hammer Arrestor Included:
- No
- Width:
- 5