This product requires certification to purchase.

1-Valve Copper (Male) Toilet and Dishwasher Supply Box

Oatey®

Moda™ 1-Valve Copper (Male) Toilet and Dishwasher Supply Box

  • Fast #
  • Part #O37897
  • Item #7287776
  • Manufacturer Part #37897
5 out of 5 Customer Rating
Brand image
Oatey®

Moda™ 1-Valve Copper (Male) Toilet and Dishwasher Supply Box

  • Fast #
  • Part #O37897
  • Item #7287776
  • Manufacturer Part #37897
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MODA® compact-size toilet and dishwasher outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to all supply line pipe types with push connection
  • Two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Contains (1) 3/8 in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that accommodate on-stud and straddle-stud installation
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Universal faceplate and brackets compatible with all MODA boxes
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Requires Certification
Dimensions & Measurements
Connection Size
3/8
Depth
8-13/100 in
Height
4 in
Length
9 in
Overall Box Size
8 in x 4 in x 9 in
Width
8 in
Included Components
Water Hammer Arrestor Included
No
Characteristics & Features
Box Material
Plastic
Collection
Moda™
Proposition 65
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type
Copper
Supply Box Type
Washing Machine
Warranty & Product Information
ASME
ASME A-112.18.1
ASSE Standards
ASSE 1010
ASTM
ASTM D-2855, ASTM E-814
Fire Rated
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
No
UPC
038753378978