This product requires certification to purchase.

1-Valve F1807 PEX (Brass) Fire-Rated Toliet and Dishwashers Supply Box

Oatey®

Moda™ 1-Valve F1807 PEX (Brass) Fire-Rated Toliet and Dishwashers Supply Box

  • Fast #
  • Part #O37421
  • Item #7836316
  • Manufacturer Part #37421
4.1 out of 5 Customer Rating
Brand image
Oatey®

Moda™ 1-Valve F1807 PEX (Brass) Fire-Rated Toliet and Dishwashers Supply Box

  • Fast #
  • Part #O37421
  • Item #7836316
  • Manufacturer Part #37421
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180.00
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MODA® compact-size fire-rated toilet and dishwasher outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to PEX supply line with F1807 connection
  • Two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Contains (1) 3/8 in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that accommodate on-stud and straddle-stud installation
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Faceplate dimensions: 6 in. W x 6.45 in. H
  • Requires Certification

Specifications

ASME:
ASME A-112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855, ASTM E-814
Box Material:
PVC
Collection:
Moda™
Connection Size:
3/8
Depth:
14
Fire Rated:
Yes
Height:
4-5/8
Length:
9-1/2
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
3-63/100 in x 7-49/50 in x 8-23/50 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1807 PEX
Supply Box Type:
Dishwasher/Toilet
UL Listed:
No
UPC:
038753374215
Water Hammer Arrestor Included:
No
Width:
7-49/50