1/2 in. NPT Valve Gas Supply Box with Test Plug and Adaptor
Moda™ 1/2 in. NPT Valve Gas Supply Box with Test Plug and Adaptor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1620-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valves shall be available with yellow handle, with or without brass shank, and plastic brackets for between stud configuration.
- Outlet shall be 1/2" or 3/4" with 1/4 turn valve.
- Recessed MODA Gas Box provides a clean finished installation for all gas appliance needs.
- Can be used in residential, commercial, and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
- Fits with the existing MODA Box System
Specifications
- Box Material:
- Brass
- Collection:
- Moda™
- Depth:
- 3-19/50 in
- Height:
- 6 in
- Overall Box Size:
- 8-in x 4-17/20-in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- NPT
- Supply Box Type:
- Gas
- UPC:
- 038753375625
- Water Hammer Arrestor Included:
- No
- Width:
- 6 in