2-Valve + 1-Valve CPVC (Female) Kitchen Supply Box with Hammer Arrestor
Moda™ 2-Valve + 1-Valve CPVC (Female) Kitchen Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MODA® compact-size kitchen outlet box
- Connects to PEX supply line with F2159 connection
- Two-piece valve design for easy repair without damaging drywall
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- Contains (3) 3/8 in. outer diameter compression valves pre-installed in two PVC boxes with interlocking wing flanges that accommodate on-stud, straddle-stud and three-box installation
- Dual box design features a supply box for dishwasher valves and a box for faucet valves
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
- Durable PVC box construction stands up to the roughest jobsite conditions
- Includes a tool-free quarter-turn test plug with gasket to prevent knock outs from falling down the drain pipe
- Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/2
- Depth:
- 3-22/25
- Fire Rated:
- No
- Height:
- 7-1/2
- Length:
- 3-22/25
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 8 in x 4-17/20 in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Kitchen
- UL Listed:
- No
- UPC:
- 038753378282
- Water Hammer Arrestor Included:
- Yes
- Width:
- 14