47/50 x 4-7/8 x 4 in. Box Extension
Moda™ 47/50 x 4-7/8 x 4 in. Box Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1680-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MODA® box extension
- For use with MODA Supply Box System
- Fits any MODA box, supply or drain
- Provides 3/4 in. extension to accommodate deeper wall installations
- Stackable if additional extensions are required
- Made of durable PVC
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- Plastic
- Collection:
- Moda™
- Depth:
- 7
- Fire Rated:
- No
- Height:
- 1-3/4
- Length:
- 5-3/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 4-1/2 in x 1-3/4 in x 5-3/4 in
- Supply Box Type:
- Universal
- UL Listed:
- No
- UPC:
- 038753375656
- Water Hammer Arrestor Included:
- No
- Width:
- 4-1/2