1/2 in. F1960 PEX Secondardy Drain Kit
Moda™ 1/2 in. F1960 PEX Secondardy Drain Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
- The drainage funnel and umbrella provide a 1" air gap, while permitting the use of a washing machine hose in the same drain line
Documents
Specifications
- ASTM:
- ASTM F-1960
- Collection:
- Moda™
- Connection Size:
- 1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- UL Listed:
- No
- UPC:
- 038753379869
- Water Hammer Arrestor Included:
- No