This product requires certification to purchase.

3/4 in. NPT Valve Gas Supply Box with Test Plug and Adaptor

Oatey®

Moda™ 3/4 in. NPT Valve Gas Supply Box with Test Plug and Adaptor

  • Fast #
  • Part #O37563
  • Item #7779682
  • Manufacturer Part #37563
4.3 out of 5 Customer Rating
Brand image
Oatey®

Moda™ 3/4 in. NPT Valve Gas Supply Box with Test Plug and Adaptor

  • Fast #
  • Part #O37563
  • Item #7779682
  • Manufacturer Part #37563
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1620
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Valves shall be available with yellow handle, with or without brass shank, and plastic brackets for between stud configuration.
  • Outlet shall be 1/2" or 3/4" with 1/4 turn valve.
  • Recessed MODA Gas Box provides a clean finished installation for all gas appliance needs.
  • Can be used in residential, commercial, and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
  • Fits with the existing MODA Box System
  • Requires Certification

Specifications

Box Material:
Brass
Collection:
Moda™
Depth:
3-19/50
Height:
6
Overall Box Size:
8-in x 4-17/20-in x 3-19/50 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
NPT
Supply Box Type:
Gas
UPC:
038753375632
Water Hammer Arrestor Included:
No
Width:
6