2-Valve Push Connect Lavatory Supply Box with Hammer Arrestors
Moda™ 2-Valve Push Connect Lavatory Supply Box with Hammer Arrestors
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convenient single box platform installation
- Unique?interlocking?wing?flanges?accommodate?on-stud,?straddle-stud?and?3-box?installations
- Dual? box?design?with separate valve and drain boxes provides?ideal?options?for?stacked?washer/dryers?and? space-limited?laundry?rooms
- Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
- Stands?up?to?the?roughest?job?site?abuse
- Two?piece?design?makes?valve? replacement?easy,?without? damaging?drywall
- No tools required
- Advanced snap-lock design allows easy assembly, disassembly, or repositioning
- Valves rated to 150 psi for air and 250 psi for water
- Universal faceplate is compatible with all box types
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 3/8
- Depth:
- 4-63/100
- Fire Rated:
- No
- Height:
- 6-9/20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Push Connect
- UL Listed:
- No
- UPC:
- 038753377568
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8