This product requires certification to purchase.

2-Valve CPVC (Female) Washing Machine Single Supply Box with Hammer Arrestor

Oatey®

Moda™ 2-Valve CPVC (Female) Washing Machine Single Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37555
  • Item #7334562
  • Manufacturer Part #37555
3.7 out of 5 Customer Rating
Brand image
Oatey®

Moda™ 2-Valve CPVC (Female) Washing Machine Single Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37555
  • Item #7334562
  • Manufacturer Part #37555
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MODA® compact-size secondary washing machine outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to CPVC supply line with solvent weld connection
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Includes (2) valves with 1/2 in. CPVC female tailpieces and a two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
  • Includes an emergency drain port and tool-free quarter-turn test plug with gasket to prevent knock outs falling down the drain pipe
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Requires Certification

Documents


Specifications

ASME:
ASME A-112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855, ASTM E-814
Box Material:
Plastic
Collection:
Moda™
Connection Size:
3/4
Depth:
7 in
Drain Opening:
2 in
Fire Rated:
No
Height:
4 in
Length:
9 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
7-1/2 in x 4 in x 9 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
UL Listed:
No
UPC:
038753375557
Water Hammer Arrestor Included:
Yes
Width:
8 in