Fire-Rated 2-Valve Copper (Male) Lavatory Supply Box
Moda™ Fire-Rated 2-Valve Copper (Male) Lavatory Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MODA® compact-size fire-rated lavatory outlet box
- Infinite configuration options for easy, flexible installation
- Connects to copper supply line with sweat or press connection
- Two-piece valve design for easy repair or replacement without damaging drywall
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- Contains (2) 3/8 in. outer diameter compression valves pre-installed in a PVC box with interlocking wing flanges that accommodate on-stud and straddle-stud installation
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
- Durable PVC box construction stands up to the roughest jobsite conditions
- Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
- Faceplate dimensions: 6 in. W x 6.45 in. H
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- PVC
- Collection:
- Moda™
- Connection Size:
- 3/8
- Depth:
- 8-3/10
- Fire Rated:
- Yes
- Height:
- 4-5/8
- Length:
- 9-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-63/100 in x 7-49/50 in x 8-23/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Lavatory
- UL Listed:
- No
- UPC:
- 038753373928
- Water Hammer Arrestor Included:
- No
- Width:
- 7-49/50