3/4 in. Fire-Rated NPT Valve Gas Supply Box
Moda™ 3/4 in. Fire-Rated NPT Valve Gas Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180.00-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MODA® compact-size fire-rated gas supply outlet box
- Infinite configuration options for easy, flexible installation
- Connects to gas supply line with 3/4 in. NPT connection
- Fits 3/4 in. female iron pipe (NPT) fitting
- For use in residential, commercial and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- 3/4 in. outlet with quarter-turn valve for a threaded, mechanical connection to the waste pipe; valve rated to 150 PSI air and 250 PSI water
- Allows for mounting direct-to-stud or between studs with supply line from top or bottom
- Durable PVC box construction stands up to the roughest jobsite conditions
- Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/4
- Depth:
- 9-1/4 in
- Fire Rated:
- Yes
- Height:
- 4-5/8 in
- Length:
- 9-1/2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-63/100 in x 7-49/50 in x 8-23/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Gas
- UL Listed:
- No
- UPC:
- 038753374475
- Water Hammer Arrestor Included:
- No
- Width:
- 8-3/10 in