This product requires certification to purchase.

1/2 in. NPT Valve Gas Supply Box

Oatey®

Moda™ 1/2 in. NPT Valve Gas Supply Box

  • Fast #
  • Part #O37560
  • Item #7779685
  • Manufacturer Part #37560
4.6 out of 5 Customer Rating
Brand image
Oatey®

Moda™ 1/2 in. NPT Valve Gas Supply Box

  • Fast #
  • Part #O37560
  • Item #7779685
  • Manufacturer Part #37560
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1620
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • MODA® compact-size gas supply outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to gas supply line with 1/2 in. NPT connection
  • Fits 1/2 in. female iron pipe (NPT) fitting
  • For use in residential, commercial and industrial direct connect applications, including gas range, wall heater, water heater, garage heater supply, furnaces, laundry washers and dryers
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • 1/2 in. outlet with quarter-turn valve for a threaded, mechanical connection to the waste pipe; valve rated to 150 PSI air and 250 PSI water
  • Allows for mounting direct-to-stud or between studs with supply line from top or bottom
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Requires Certification

Documents


Specifications

ASME:
ASME A-112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855, ASTM E-814
Box Material:
Plastic
Collection:
Moda™
Connection Size:
1/2
Depth:
8
Fire Rated:
No
Height:
4
Length:
9-1/4
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
3-19/50 in x 4-17/20 in x 4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
MIP/Sweat
Supply Box Type:
Gas
UL Listed:
No
UPC:
038753375601
Water Hammer Arrestor Included:
No
Width:
4