Plain 1 Valve Port Supply Box
Moda™ Plain 1 Valve Port Supply Box
Product Details
Product Details
- MODA® 1-valve port plain supply box
- For use with MODA Supply Box System
- Durable PVC box construction stands up to the roughest jobsite conditions
- Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
- Faceplate dimensions: 6 in. W x 6.45 in. H
- Does not include valves
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
- Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- PVC
- Collection:
- Moda™
- Connection Size:
- 3/4
- Depth:
- 3-22/25
- Fire Rated:
- No
- Height:
- 7
- Length:
- 8-13/100
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-19/50 in x 8 in x 4-17/20 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Plain 1-valve
- UL Listed:
- No
- UPC:
- 038753379715
- Water Hammer Arrestor Included:
- No
- Width:
- 8