Plastic Bracket for Supply Box System
Moda™ Plastic Bracket for Supply Box System
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2592-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MODA® side bracket
- For spanning studs in MODA Supply Box System
- Snaps on easily to either or both sides of supply box
- Three connection points for secure anchoring to stud
- Built to withstand rigorous drywall installations
- Made of durable PVC
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
- Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- PVC
- Collection:
- Moda™
- Depth:
- 9 in
- Fire Rated:
- No
- Height:
- 1/2 in
- Length:
- 9/20 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 1/2 in x 9/20 in
- Supply Box Type:
- Universal
- UL Listed:
- No
- UPC:
- 038753375359
- Water Hammer Arrestor Included:
- No
- Width:
- 4 in