2-Valve Push Connect Washing Machine Single Supply Box
Moda™ 2-Valve Push Connect Washing Machine Single Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 336-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
Documents
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/4
- Depth:
- 3-19/50 in
- Fire Rated:
- No
- Height:
- 4-17/20 in
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- Push Connect
- UL Listed:
- No
- UPC:
- 038753375465
- Water Hammer Arrestor Included:
- No
- Width:
- 8 in