Oatey®
Moda™ Quarter-Turn CPVC Connection Washing Machine Supply Box
Part #O37602 | Item #7287790 | Manufacturer Part #37602
Supply Box Connection Type:
CPVCPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- One universal faceplate is compatible with all box types
- All boxes can snap to one another, and common brackets can be used on any MODA supply box.
- Advanced snap-lock design allows assembly and disassembly with ease
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
- Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
- Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
- Two piece valve design makes valve replacement easy to repair, without damaging drywall
- Valves rated to 150 psi for air and 250 psi for water
- Universal faceplate is compatible with all box types
Documents
Specifications
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1010
ASTM Specifications: ASTM D-2855
Application: Commercial, Residential
Box Material: Plastic
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Moda™
Color Finish: White
Depth: 4-63/100 in
End Connection 1: Solvent Weld
End Connection 2: Solvent Weld
End Connections: Solvent Weld x Solvent Weld
FM Approved: No
Fire Rated: No
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Height: 6-9/20 in
IAPMO Listed: Yes
Material: Plastic
Material Type: PVC
NSF Certified: Yes
Origin: Global
Overall Box Size: 4 in x 4-17/20 in x 3-19/50 in
Supply Box Connection Type: CPVC
Supply Box Type: Washing Machine
UL Listed: No
Water Hammer Arrestor Included: No
Width: 14-13/100 in