Fire-Rated 2-Valve + 1-Valve F1960 PEX (Brass) Kitchen Supply Box
Moda™ Fire-Rated 2-Valve + 1-Valve F1960 PEX (Brass) Kitchen Supply Box
Product Details
Product Details
- MODA® compact-size fire-rated kitchen outlet box
- Connects to PEX supply line with F1960 cold expansion connection
- Two-piece valve design for easy repair or replacement without damaging drywall
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- Contains (3) 3/8 in. outer diameter compression valves pre-installed in two PVC boxes with interlocking wing flanges that accommodate on-stud, straddle-stud and three-box installation
- Dual box design features a supply box for dishwasher valves and a box for faucet valves
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
- Durable PVC box construction stands up to the roughest jobsite conditions
- Includes a tool-free quarter-turn test plug with gasket to prevent knock outs from falling down the drain pipe
- Universal faceplate and brackets compatible with all MODA boxes
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/2
- Depth:
- 14
- Fire Rated:
- Yes
- Height:
- 4-5/8
- Length:
- 14-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-63/100 in x 13-24/25 in x 8-23/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Kitchen
- UL Listed:
- No
- UPC:
- 038753374093
- Water Hammer Arrestor Included:
- No
- Width:
- 8