Fire-Rated 2-Valve + Standard Drain F1960 PEX (Brass) Washing Machine Supply Box with Hammer Arrestor
Moda™ Fire-Rated 2-Valve + Standard Drain F1960 PEX (Brass) Washing Machine Supply Box with Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- MODA® compact-size fire-rated washing machine outlet box
- Infinite configuration options for easy, flexible installation
- Connects to PEX supply line with F1960 cold expansion connection
- 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
- Includes (2) valves with 1/2 in. PEX1960 tailpiece and a two-piece valve design for easy repair or replacement without damaging drywall
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
- Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
- Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms
- Includes an emergency drain port and tool-free quarter-turn test plug with gasket to prevent knock outs falling down the drain pipe
- Durable PVC box construction stands up to the roughest jobsite conditions
Specifications
- ASME:
- ASME A-112.18.1
- ASSE Standards:
- ASSE 1010
- ASTM:
- ASTM D-2855, ASTM E-814
- Box Material:
- Plastic
- Collection:
- Moda™
- Connection Size:
- 1/4
- Depth:
- 7
- Drain Opening:
- 2
- Fire Rated:
- Yes
- Height:
- 4-5/8
- Length:
- 14-1/2
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-63/100 in x 13-24/25 in x 8-23/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753373607
- Water Hammer Arrestor Included:
- Yes
- Width:
- 8