This product requires certification to purchase.

1-Valve F1960 PEX (Brass) Ice Maker Supply Box, Contractor Pack

Oatey®

Moda™ 1-Valve F1960 PEX (Brass) Ice Maker Supply Box, Contractor Pack

  • Fast #
  • Part #O37699
  • Item #7287775
  • Manufacturer Part #37699
5 out of 5 Customer Rating
Brand image
Oatey®

Moda™ 1-Valve F1960 PEX (Brass) Ice Maker Supply Box, Contractor Pack

  • Fast #
  • Part #O37699
  • Item #7287775
  • Manufacturer Part #37699
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MODA® compact-size ice maker outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to PEX supply line with F1960 cold expansion connection
  • Two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Contains (1) 1/4 in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that accommodate on-stud and straddle-stud installation
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Universal faceplate and brackets compatible with all MODA boxes
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Requires Certification

Specifications

ASME:
ASME A-112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855, ASTM E-814
Box Material:
Plastic
Collection:
Moda™
Connection Size:
1/4
Depth:
10-1/4 in
Fire Rated:
No
Height:
7 in
Length:
8-13/100 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
3-19/50 in x 8 in x 4-17/20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Ice Maker
UL Listed:
No
UPC:
038753376998
Water Hammer Arrestor Included:
No
Width:
8 in