1-Valve F1960 PPSU Ice Maker Supply Box, Contractor Pack
Moda™ 1-Valve F1960 PPSU Ice Maker Supply Box, Contractor Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
- A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
Documents
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- Moda™
- Fire Rated:
- No
- NSF Certified:
- No
- Overall Box Size:
- 8 in x 4-17/20 in x 3-19/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Supply Box Connection Type:
- F1960 PPSU
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- UPC:
- 038753377001
- Water Hammer Arrestor Included:
- No