Moda™ Quarter-Turn F2159 PPSU Toilet Supply Box

Part #O37908  |  Item #7342390  |  Manufacturer Part #37908

$60.89 EACH

Supply Box Connection Type:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1010

Application: [Commercial, Residential]

Box Material: PVC

CSA Certified: CSA B125.1

Collection: Moda™

Color Finish: White

Color Finish Category: Whites

Depth: 3-19/50 in

FM Approved: No

Fire Rated: No

Height: 4-17/20 in

IAPMO Listed: Yes

MA Approved: Yes

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Overall Box Size: 3-19/50 in x 8 in x 4-17/20 in

Supply Box Connection Type: F2159 PPSU

Supply Box Type: Toilet

Temperature Rating: 250

UL Listed: No

Valve Body Material: Brass

Valve Body Style: 2 piece

Water Hammer Arrestor Included: Yes

Weight: 1.41

Width: 8 in