This product requires certification to purchase.

Solid Faceplate Insert for Supply Box System

Oatey®

Moda™ Solid Faceplate Insert for Supply Box System

  • Fast #
  • Part #O37532
  • Item #7779669
  • Manufacturer Part #37532
3.8 out of 5 Customer Rating
Brand image
Oatey®

Moda™ Solid Faceplate Insert for Supply Box System

  • Fast #
  • Part #O37532
  • Item #7779669
  • Manufacturer Part #37532
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 2592
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • MODA® solid faceplate insert
  • For use with MODA Supply Box System
  • Easily snaps into standard MODA faceplate
  • Made of durable PVC
  • Solid design offers full coverage
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Requires Certification

Specifications

ASME:
ASME A-112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM D-2855, ASTM E-814
Box Material:
PVC
Collection:
Moda™
Depth:
9 in
Fire Rated:
No
Height:
1/2 in
Length:
9/20 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Overall Box Size:
4 in x 1/2 in x 9/20 in
Supply Box Type:
Universal
UL Listed:
No
UPC:
038753375328
Water Hammer Arrestor Included:
No
Width:
4 in