Fire-Rated Air Admittance Valve and Supply Box
Moda™ Sure-Vent® Fire-Rated Air Admittance Valve and Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey MODA Fire-Rated Sure-Vent air admittance valves provide a method of allowing air to enter the plumbing drainage system without the use of vent extended to open air and to prevent sewer gases from escaping into the building
- Each box includes a faceplate, a quarter turn test plug, pre-installed intumescent pad for protection under extreme heat, metal brackets and a debris cover
- Using a single box platform provides significant convenience to installers. One universal faceplate and common metal brackets can be used on any MODA Fire-Rated supply box
- Unique interlocking wing flanges accommodate on-stud and straddle-studs. Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job
- Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe
- Boxes are manufactured of PVC and listed to IAPMO PS-54
- MODA Fire-Rated system is listed to Warnock Hersey to meet ASTM E-814 and UL 1479. Listed with Massachusetts Board of Plumbing
- Please refer to the Oatey limited warranty for warranty details
- Advanced snap-lock design allows for easy assembly/disassembly and connection to another Moda box
- Box made of high impact polystyrene stands up to the roughest job site abuse; listed to IAPMO PS-54
Specifications
- ASSE Standards:
- ASSE 1050, ASSE 1051
- ASTM:
- ASTM D-2855, ASTM D-2665, ASTM E-814
- Collection:
- Moda™ Sure-Vent®
- Depth:
- 3-63/100
- Fire Rated:
- Yes
- Height:
- 8-23/50
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Overall Box Size:
- 7-49/50 in x 8-23/50 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Air Admittance
- UPC:
- 038753374345
- Water Hammer Arrestor Included:
- Yes
- Width:
- 7-49/50