3 in - 4 in. PVC End Cap in White
MS End-Cap™ 3 in - 4 in. PVC End Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 8000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- End cap, 2-IN-1, 3 X 4 IN. PVC
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- MS End-Cap™
- Color Finish Name:
- White
- Fits Pipe Size:
- 3 in - 4 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- UPC:
- 038753334806