1.7 oz. Metal Solder Flux Paste
No. 5® 1.7 oz. Metal Solder Flux Paste
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with all common plumbing solder alloys
- Will not turn copper piping green
- Effective on all metals except aluminum and stainless steel
- Material is safe for use in potable water applications
- Petroleum base provides cleaning effectiveness
- NSF standard 14 (performance) and standard 61 (health effects) certified
- 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
- Good for large diameter copper piping
- For warranty product details, refer to the Oatey limited warranty document
- Includes brush for easy flux application
Documents
Specifications
- Application:
- Potable Water
- Collection:
- No. 5®
- Color:
- Amber
- Color Finish Name:
- Amber
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- Metal
- Product Type:
- Flux
- Size:
- 1.7 oz
- Temperature Range:
- 400 to 700 Deg F