This product requires certification to purchase.

16 oz. Tinning Flux

Oatey®

No. 95® 16 oz. Tinning Flux

  • Fast #
  • Part #O30375
  • Item #232246
  • Manufacturer Part #30375
4.8 out of 5 Customer Rating
Brand image
Oatey®

No. 95® 16 oz. Tinning Flux

  • Fast #
  • Part #O30375
  • Item #232246
  • Manufacturer Part #30375
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    16  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with all common plumbing solder alloys
  • Will not turn copper piping green
  • Good for large diameter copper piping
  • 100% lead-free paste flux cleans and fluxes copper piping to provide uniform solder flow
  • Added tinning powder helps to pre-tin piping
  • Petroleum base provides cleaning effectiveness
  • Material is safe for use in potable water applications
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Specifications

Application:
Potable Water
Collection:
No. 95®
Color:
Grey
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Product Type:
Flux
Size:
16 oz
Temperature Range:
400 to 700 Deg F
UPC:
038753303758