1-1/2 - 3 in. All Flash Roof Flashing Aluminum 11 x 14.5 in. Base
No-Calk® 1-1/2 - 3 in. All Flash Roof Flashing Aluminum 11 x 14.5 in. Base
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented All-Flash® collar design allows use on multiple pipe sizes
- Rustproof stamped aluminum base allows for easy shaping of flashing
- Rated 180°F continuous heat and approved for Type B installations
- Metal base for pitch from 0-40° or up to 10/12 roof
- Self-sealing collar slides over pipe and requires no caulking
- Collar will not fade
- Do not use petroleum based products or paint on flashing collar
- Not for hot-mopped or built-up roofs
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Collection:
- No-Calk®
- Height:
- 3
- Pipe Diameter:
- 3
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 14-1/2 in
- Size:
- 11 in x 14-1/2 in
- UPC:
- 038753129457