1-1/2 - 3 in. Rain Collar Roof Flashing Black
No-Calk® 1-1/2 - 3 in. Rain Collar Roof Flashing Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1344-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Non-fading collar material
- Do not use petroleum based products on rubber collars
- Use as a protective water shield (slides over existing flashing
Documents
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Height:
- 2
- Pipe Diameter:
- 3
- Roof Flashing Material:
- Rubber
- Roof Flashing Size:
- 2 in
- Size:
- 1-1/2 in x 3 in
- UPC:
- 038753141367