This product requires certification to purchase.

1-1/4 - 1-1/2 in. Aluminum Roof Flashing 9 x 12.5 in. Base

Oatey®

No-Calk® 1-1/4 - 1-1/2 in. Aluminum Roof Flashing 9 x 12.5 in. Base

  • Fast #
  • Part #O12920
  • Item #14403
  • Manufacturer Part #12920
3.3 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 1-1/4 - 1-1/2 in. Aluminum Roof Flashing 9 x 12.5 in. Base

  • Fast #
  • Part #O12920
  • Item #14403
  • Manufacturer Part #12920
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Looking for compatible parts?

Product Details

Product Details

  • Rustproof stamped aluminum base allows for easy shaping of flashing
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Collection:
No-Calk®
Heat Rating:
180
Height:
1
Pipe Diameter:
1-1/2
Roof Flashing Material:
Aluminum
Roof Flashing Size:
12-1/2 in
Size:
9 in x 12-1/2 in
UPC:
038753129204