1-1/4 - 1-1/2 in. Aluminum Roof Flashing
No-Calk® 1-1/4 - 1-1/2 in. Aluminum Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Metal base for pitch from 0-40° or up to 10/12 roof
- Non-fading, self-sealing collar slides over pipe and requires no caulking
- Rated 180° F continuous heat and approved for Type B installations
- Rustproof stamped aluminum allows for easy shaping of flashing
- Not for hot-mopped or built-up roofs
- Do not use petroleum based products on plastic bases or collars
Specifications
- Collection:
- No-Calk®
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Pipe Diameter:
- 1-1/2 in
- Roof Flashing Material:
- Aluminum
- Roof Flashing Size:
- 18 in x 18 in
- UPC:
- 038753128368