This product requires certification to purchase.

12-1/2 x 1/2 - 1 in. Aluminum Roof Flashing

Oatey®

No-Calk® 12-1/2 x 1/2 - 1 in. Aluminum Roof Flashing

  • Fast #
  • Part #O11832
  • Item #4128605
  • Manufacturer Part #11832
5 out of 5 Customer Rating
Brand image
Oatey®

No-Calk® 12-1/2 x 1/2 - 1 in. Aluminum Roof Flashing

  • Fast #
  • Part #O11832
  • Item #4128605
  • Manufacturer Part #11832
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rustproof stamped aluminum base allows for easy shaping of flashing
  • Rated 180°F continuous heat and approved for Type B installations
  • Metal base for pitch from 0-40° or up to 10/12 roof
  • Self-sealing collar slides over pipe and requires no caulking
  • Collar will not fade
  • Do not use petroleum based products or paint on flashing collar
  • Not for hot-mopped or built-up roofs
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Documents


Specifications

Collection:
No-Calk®
Heat Rating:
180
Height:
1-1/2
Pipe Diameter:
1
Roof Flashing Material:
Aluminum
Roof Flashing Size:
12-1/2 in
Size:
9 in x 12-1/2 in
UPC:
038753118321